Features:
- 5/16" Synthetic Rope
- High tensile strength and superior wear life
- Swivel hook allows load to rotate
Weights & Dimensions
| Length | 45 ft |
| Diameter | 5/16 |
| Average Breaking Strength | 12500 lbs |
Product Details
| Assembly Required | No |
| Type | Synthetic Rope |
| Body Material | HMPE |
| Material | HMPE Fiber |
| Construction Type | Splice |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | OZSR.31-45 |
| Brand | OZ Lifting Products |