Nimbus Tow Rope, Quad 9/16" Dia. x 30'L
Write a Review
|
Questions & Answers (0)
Product Description
Nimbus Tow Rope Break Strength 172,000lbs BS, 57,200 Working Load Limit, Horizontal, Quad 9/16" x 30'.
PRICE
$939.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 9/16 |
| Weight | 18 lbs |
| Diameter | 9/16 |
| Average Breaking Strength | 172000 lbs |
Product Details
| Assembly Required | No |
| Type | Tow Rope |
| Body Material | HMPE |
| Color | Gray |
| Material | HMPE |
| Construction Type | Splice |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-4056330 |
| Brand | Nimbus |
Warranty
| Warranty | 1 yr |