- Ninja® Lite Work Gloves
- 18 Gauge Blue Nylon Shell
- Polyurethane (PU) Coated Palm and Fingertips
MCR Safety Ninja Lite Gloves, 18 Gauge Nylon Shell, Polyurethane Palm/Fingertips, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Smooth Finish |
| Gauge | 18 ga |
Product Details
| Type | Coated Gloves |
| Color | Black |
| Series | Ninja Lite |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Shell Color Family | Blue |
| Finger Style | Standard |
| Material | Nylon |
| Description | Ninja Lite Work Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | N9696S |
| Lining Material | Nylon |
| Coating Material | Polyurethane |
| Brand | MCR Safety |
Compliance & Certifications
| ANSI Abrasion | 3 |
| EN 388 | 4131 |