Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676411

MPN #: 56-AG566/L

PIP Micro-Finish™ Grip Nitrile Coated Gloves, 56-AG566, L, Green, 12 Pairs

Product Description
ActivGrip™ Nitrile Coated Glove with Cotton Liner and MicroFinish Grip - 12"

Ideal for general assembly of oily parts, metal handling, fishing and machine operation.

Features:
  • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
  • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
  • Seamless cotton liner for comfort and better fit
  • MicroFinish™ coating provides excellent resistance to liquid permeation
  • Tremendous comfort and dexterity
  • Strong protection to punctures and abrasions
Polymer: Nitrile
Nitrile provides good resistance to hydrocarbon derivatives. It is tough and resistant to abrasion, snags and perforation. However, nitrile with a smooth finish is not recommended in oily conditions, and avoid prolonged contact with ketones and aromatic solvents.

Grip: MicroFinish
Created by using a soft and flexible compound such as latex or nitrile filled with thousands of tiny suction cups. As these suction cups come into contact with a surface, they create a vacuum that disperses fluids away from the object to allow clean contact with the object. Works well in handling wet and dirty applications.

Lining: Interlock
Interlock lining dries quickly, sheds little lint and offers great dexterity.

EN 388 2016 Results: 4121X
Abrasion: 4
Cut (Coupe Test): 1
Tear: 2
Puncture: 1
Cut (TDM-100 Test)
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripRough
Gauge13 ga

Product Details

TypeCoated Gloves
ColorGreen
For Use WithDry/Light Oil
Coating Coverage3/4 Dip
Cuff StyleStraight
MaterialCotton, Nitrile
UsageGeneral Assembly, Metal Handling, Machine Operation
DescriptionMicro-Finish™ Grip Nitrile Coated Gloves
Package Quantity12 Pairs
Manufacturers Part Number56-AG566/L
Lining MaterialCotton
Coating MaterialNitrile
BrandPIP