Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB677312

MPN #: 57-8653R/L

PIP Neoprene Coated Glove, Etched Rough Finish, Foam Insulated, 18"L, L - Pkg Qty 6

Product Description
Neoprene Coated Gloves, Etched Rough Finish, Foam Insulated, 18" L, L

Features:
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Etched rough finish styles have excellent non-slip grip and cut resistance
  • Foam lined styles provide superior protection in cold and heat applications
  • Multi-dip process provides fully liquid proof protection
  • All styles are fully coated with neoprene
  • Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance


PRICE
$161.70  Sold in packages of 6 / $26.95 ea

This product will be restocked by Aug 14, 2027

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight1 lbs
SizeL
GripNeoprene Coated W/Rough Finish
Thickness118-1/8

Product Details

Abrasion LevelEN388: 3
TypeNeoprene Gloves
ColorGreen
ApplicationChemical Industry, Machining and Degreasing, Heat Resistant, Petrochemical
SeriesChemGrip
ResistanceChemical, Abrasion, Cut, Puncture and Tear
Cuff StyleGauntlet
MaterialNeoprene
Description12" Neoprene Coated Gloves
Package Quantity6 Pairs
Manufacturers Part Number57-8653R/L
TextureNon-Slip Rough
Lining MaterialFlocked
Coating MaterialNeoprene
Cut LevelA1
BrandPIP

Compliance & Certifications

EN 3883121
CertificationsANSI/ISEA 105, EN388 2016