Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Item #: WBB980714

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.10 up to 18% OFF

Minimum Quantity: 6

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hook Pick, Neon Orange

Hook Pick, Neon Orange

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

K-Tool KTI-71025 1/4" X 25' Recoil Air Hose Nylon Yellow

K-Tool KTI-71025 1/4" X 25' Recoil Air Hose Nylon Yellow

Coxreels P-LP-350 3/8"x50' 300 PSI Spring Retractable Low Pressure Steel Hose Reel

Coxreels P-LP-350 3/8"x50' 300 PSI Spring Retractable Low Pressure Steel Hose Reel

Stur-D-Screen Frame - 6 Ft. x 8 Ft. - Stainless Steel - Black

Stur-D-Screen Frame - 6 Ft. x 8 Ft. - Stainless Steel - Black

Tach-It Paper/Plastic Standard Twist Tie Ribbons, 2500'L x 5/32"W, Blue

Tach-It Paper/Plastic Standard Twist Tie Ribbons, 2500'L x 5/32"W, Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ultra Therm Heat Gun-Red

Ultra Therm Heat Gun-Red

Firepower® MIG Welding/Cutting Cart

Firepower® MIG Welding/Cutting Cart

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

The Goss BG-1 is perfect for construction, woodworking, or residential applications. The metal nozzle is crafted to fit on the end of an air compressor hose, and blows a regulated channel of air, with an action lever that can control air stream. The Goss BG-1 is compliant with OSHA standards and regulations.

Product Details

  • For Use With Woodworking / Construction / Residential
  • Brand Goss Inc.
  • Description Nitrogen Blow Gun
  • Manufacturers Part Number BG-1

Compliance & Certifications

  • Certifications OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Ultra Therm Heat Gun-Red

$62.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Item #: WBB980714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant