Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wypo

Model # :WBB301810

MPN #: 326-STANDARD

Tip Cleaner Kits, WYPO STANDARD

Product Description
WY STANDARD TIP CLEANER#1
  • Uniform ridges wipe and polish the orifice wall
  • Tapered ends allows smooth easy entry without scratching
  • Attractive aluminum case with a contained spool assembly
  • Smooth leader pilot
  • Tangle-free closed loops
  • Includes: (13) Cleaners, File
See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Size#6 through #26

Product Details

Manufacturers Part Number326-STANDARD
MaterialStainless Steel
BrandWypo