Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAPA Professional

Model # :WBB2248276

MPN #: 339420

MAPA® NL339 Chemzoil® Neoprene Coated Gloves, 14" L, Heavy Weight, 1 Pair, Size 10, 339420

Product Description
MAPA® NL339 Chemzoil® Neoprene Coated Gloves, 14"L, Heavy Weight, 1 Pair, Size 10, 339420

Heavy weight knit lined neoprene gloves with rough grip and pinked cuff. Comfort and high-level chemical protection. 14"L. Color: Black.

Features
  • Superior chemical resistance against acids and alkalis, such as concentrated hydrofluoric acid, oils, and greases, due to its 100% neoprene multi-layer construction
  • Pebbled embossing, for better grip on wet and slippery objects
  • Excellent mechanical resistance and longer service life, due to the textile support and the thickness of the glove.
  • Thermal insulation from the cotton-knit lining for handling hot liquids.
  • FDA Approved, Standard 21CFR.
  • Industries used in: Mechanical Industry, Ceramic Industry, Utility Work, Food Industry, Rubber Industry, and Petrochemical Industry.
PRICE
$17.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
SizeXL
GripNeoprene Roughed Non-Slip
Thickness50

Product Details

Abrasion LevelEN388: 3
ApplicationChemical Industry, Mechanical, Utility Work, Food Industry, Petrochemical
ResistanceChemicals, Mechanical
Cuff StylePinked
MaterialNeoprene
Latex FreeYes
Manufacturers Part Number339420
WaterproofYes
Coating MaterialNeoprene
Cut LevelA1
BrandMAPA Professional
TypeNeoprene Gloves
ColorBlack
SeriesChemZoil NL-339
StyleChemzoil& #174;
Anti StaticYes
Package Quantity1 Pair
DescriptionNeoprene Coated Gloves, Heavy Weight
TexturePebbled Rough
Lining MaterialFlocked
Glove Size10

Compliance & Certifications

EN 3883121X
CertificationsFDA Approved, Standard 21CFR