Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAPA Professional

Model # :WBB2248278

MPN #: 334947

MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947

Product Description
MAPA® NL34 Stanzoil® Neoprene Gloves, 12"L, Medium Weight, 1 Pair, Size 7, 334947

Medium weight knit lined neoprene gloves, rough grip with pinked cuff. Excellent chemical resistance with enhanced rough grip. 12"L. Color: Blue with black.

Features
  • Soft, absorbent interlock knit cotton liner adds comfort, easy on-off, high-and low-temperature protection.
  • FDA Approved, Standard 21CFR.
  • 1.5 AQL - Quality Assurance
  • Industries used in: Mechanical Industry, Chemical Industry, Petroleum Industry.
PRICE
$13.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Weight1 lbs
SizeM
GripNeoprene Roughed Non-Slip
Thickness25

Product Details

Abrasion LevelEN388: 3
ApplicationMechanical Industry, Chemical Industry, Petroleum Industry
ResistanceChemical
Cuff StylePinked
MaterialNeoprene
Latex FreeYes
Manufacturers Part Number334947
WaterproofYes
Coating MaterialNeoprene
Cut LevelA1
BrandMAPA Professional
TypeNeoprene Gloves
ColorBlue
SeriesStanZoil NL-34/334
StyleStanzoil®
UsageMechanical Industry, Chemical Industry, Petroleum Industry
Package Quantity1 Pair
DescriptionNeoprene Coated Gloves, Medium Weight
TextureNon-Slip Grip
Lining MaterialFlocked
Glove Size7

Compliance & Certifications

EN 3883121
CertificationsFDA Approved, Standard 21CFR