Dishwashing Glove, 17", Elbow Length, Neoprene®
Write a Review
|
Questions & Answers (0)
Product Description
Dishwashing Glove, 17", elbow length, Neoprene®rubber w/jersey lining, rough grip, one size
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Weight | 0.8 lbs |
| Size | One Size |
Product Details
| Type | Neoprene Gloves |
| Color | Gray |
| Application | Food Industry, Heat Resistant |
| Resistance | Steam |
| Cuff Style | Straight |
| Material | Neoprene |
| Package Quantity | 1 |
| Grip Type | Rough Grip |
| Manufacturers Part Number | 1217EL |
| Texture | Rough |
| Purpose | Dishwashing |
| Lining Material | Flocked |
| Waterproof | Yes |
| Coating Material | Neoprene |
| Brand | San Jamar |
Compliance & Certifications
| Certifications | CE, FDA compliant |