- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold Nm2017 Internal Elbow, 120v, 15a, 2"L - Min Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$4.97
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 1-7/8 in |
| Strip Length | 1-1/16 in |
Product Details
| Color | White |
| Amperage | 15 A |
| Series | Plugmold Plus NM2000 Series |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Plastic |
| Description | Internal Elbow |
| Package Quantity | 5 |
| Manufacturers Part Number | NM2017 |
| Enclosure | Plastic |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |