Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Southwire

Model # :WBB242183

MPN #: 63950002

Southwire 63950002 Romex SIMpull ® Cable with Ground, Black, 6/3 Awg, 125 ft

Product Description
Southwire 63950002 Romex SIMpull ® Cable with Ground, Black, 6/3 Awg, 125 ft

Applications
Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Specifications
Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544, and requirements of the National Electrical Code.

Construction
Southwire's Romex SIMpull ® Type NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Southwire's SIMpull ® Designed for Easier Pulling, Resulting in Easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.

PRICE
$925.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
925.00
Buy 10 units - 20 units
879.00Save $46.00 (5%)
Buy 21+ units
849.00Save $76.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length125 ft
Weight44.6 lbs
Gauge6 ga

Product Details

Insulation MaterialPVC
Max Voltage600 V
ColorBlack
For Use WithDry
Ampacity55 AMP
Heat Capacity90 Degrees C
Wire Type DescriptionNon Metallic Type B
Package Type14" Coil
Wire TypeRomex
Package Quantity1 x 125 ft
Number of Conductors3
Manufacturers Part Number63950002
BrandSouthwire