Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2082104

MPN #: GHS2022ALV2

NMC GHS2022ALV2, Explosive GHS Label, Vinyl, 2" x 2", 250/ROLL

Product Description
The GHS is an acronym for The Globally Harmonized System of Classification and Labeling of Chemicals. It is a system for harmonizing hazard classification criteria and chemical hazard communication elements worldwide. Use GHS symbols to convey information about health, physical, and environmental hazards.

Pictograms Required for Use:
  • Explosives
  • Self-Reactives
  • Organic Peroxides


PRICE
$65.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height2 in
Thickness2 mil
Size2" x 2"

Product Details

TypeGHS Labels
MaterialPressure Sensitive Vinyl
Package Quantity250
DescriptionExplosive GHS Label
ColorMulti-colored
Manufacturers Part NumberGHS2022ALV2
BrandAccuform