Pictograms Required for Use:
- Gases Under Pressure
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
| Thickness | 2 mil |
| Size | 2" x 2" |
Product Details
| Type | GHS Labels |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 250 |
| Description | Compressed Air GHS Label |
| Color | Multi-colored |
| Manufacturers Part Number | GHS2042ALV2 |
| Brand | Accuform |