Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB172594

MPN #: GDGA10AP

NMC™ OSHA Machine Labels w/ Graphic, Danger High Voltage, Vinyl Glow, Pack of 5

Product Description
OSHA Machine Labels Danger: High Voltage w/Graphic
This label is made of pressure sensitive vinyl that adheres to almost any surface. Whether it's rough or smooth, these signs will stick to it! Vinyl is moisture resistant for long lasting use. This sign can be written on to provide additional information if necessary. For indoor or outdoor use. Signs measure 3" x 5".

PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
40.95
Buy 3 units - 5 units
39.95Save $1.00 (2%)
Buy 6+ units
37.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

DescriptionDanger High Voltage
ColorMulti-colored