NMC RTK61BI, Safety Data Sheet 2" Binder, 1-1/2" Rings, Yellow - Bilingual
Write a Review
|
Questions & Answers (0)
Product Description
Create a central reference location for all Safety Data Sheets and other important documents in this yellow SDS Binder. Size: 11-1/2" x 10-1/2" x 2". Ring Size: 1-1/2". Language: Bilingual. Binder has a 3/16" hole in the spine. Made from heavy duty polypropylene.
PRICE
$38.93
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 11-1/2 in |
| Size | 11" x 11-1/2" |
| Thickness | 51 mil |
| Ring Size | 1-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Type | SDS Binder |
| Color | Yellow |
| Mounting Location | None |
| Language(s) | Bilingual |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | RTK61BI |
| Brand | Accuform |