- Creates a central reference location for your Safety Data Sheets
- Stores, organizes and protects
- Constructed of heavy-duty polypropylene
- Surrounding backboard and binder pocket make it more visible to employees
- Includes 1 Basket, 1 Binder & Chain
NMC RTK84BI, Right To Know Information Center, 20" x 14", Red/Yellow - Bilingual
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20" x 14" |
| Thickness | 3 mil |
Product Details
| Sign Shape | Rectangle |
| Type | Right to Know Information Center |
| Color | Yellow |
| Mounting Location | None |
| Includes | Basket, RTK61BI Binder & Chain |
| Language(s) | Bilingual |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | RTK84BI |
| Brand | Accuform |