NMC TM015J Traffic Sign, No Parking Any Time With Double Arrow, 18" X 12", White
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial's selection of parking signs will help you meet requirements for road projects, maintain parking control and traffic flow, while promoting safety by clearly identifying particular traffic hazards. These products can be used in many applications including business advertising, pedestrian control, school crossings, and promote other safe driving reminders.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Weight | 2 lbs |
| Size | 18" x 12" |
| Thickness | .08 in |
Product Details
| Sign Legend | No Parking Any Time (Left Arrow) |
| Color | White |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Description | Traffic Sign |
| Legend Heading | Notice |
| Manufacturers Part Number | TM015J |
| Brand | Accuform |