NMC TM70G Traffic Sign, Stop Sound Horn Proceed With Caution, 18" X 12", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
Traffic Signs; In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.
PRICE
$37.67
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Thickness | .04 in |
Product Details
| Sign Legend | Stop Sound Horn Proceed With Caution |
| Mounting Location | 4 Corner Holes |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Traffic Sign |
| Legend Heading | Caution |
| Color | White/Red |
| Manufacturers Part Number | TM70G |
| Brand | Accuform |