Master Lock® No.4696D TSA-Accepted Luggage Combination Padlock 1-5/16"W - SYO - Black - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
The Master Lock No. 4696D Set Your Own Combination TSA-Accepted Luggage Lock features a 1-5/16in (35mm) wide metal body for durability. The 1/4in (6mm) diameter shackle is 1-7/8in (48mm) long, offers extended reach for use on equipment cases and is made of steel, offering resistance to cutting and sawing. Transportation Security Administration (TSA) screeners can open, inspect and relock bags and cases locked with a TSA-Accepted lock. Lock your checked baggage with the lock TSA screeners won't cut! The Limited Lifetime Warranty provides peace of mind from a brand you can trust.
PRICE
$175.36 Sold in packages of 8 / $21.92 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/16 in |
| Weight | 0.2 lbs |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-7/8 in |
| Shackle Inside Width | 7/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Luggage Padlock |
| Type | Resettable Numeric Combination |
| Color | Black |
| Accessory Type | Lock |
| Shackle Material | Steel |
| Style | TSA Accepted Combo Padlock |
| Material | Metal |
| Package Quantity | 4, required to buy 2 Packages of 8 |
| Manufacturers Part Number | 4696D |
| Brand | Master Lock |
Warranty
| Warranty | Lifetime |