Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eGeeTouch

Model # :WBB3150707

MPN #: 5-01000-99

eGeeTouch® 3rd Generation Smart TSA Travel Padlock, Black

Product Description
The Award-winning eGeetouch® patented Smart Travel Padlock is developed to replace the 'outdated' and cumbersome conventional mechanical locks. This world's-first eGeeTouch's smart travel locks requires NO KEY, NO DIGIT-WHEELS DAILLING and NO CODE-REMEMBERING, hence no fuss for safeguarding your luggage, which unmatched by any ordinary lock. Simply pair with a Bluetooth smartphone (iOS or Android) using eGeeTouch Manager App or tap a programmable eGeeTouch® Smart NFC Fobs/Tags/Cards/Wristbands to secure and unlock luggage. Some models even have Proximity Tracking features to notify you in the event you are leaving your luggage behind unintentionally. eGeeTouch work for both Apple (iOS) and Android's smartphones. A built-in TSA accepted key lock for US airports is also included.

3rd Gen. eGeeTouch Travel lock is the result of our continuous efforts to relentlessly improve and refine our pioneering patented innovation to perfection. Improvements include adding a new Directional-Code Unlocking feature as an alternative way to unlock which is useful when users do not bring (forgot) to bring their smartphone. Tracking luggage feature notifies luggage owner via eGeeTouch App when luggage on airport arrival carousel is approaching to where he/she stands waiting. Other design enhancements include "zero" shackle gap, no physical tag/fob required and higher security features based on users feedbacks of earlier models.

Features:
  • A gentle tap on eGeeTouch® smartlock with Bluetooth-enabled APPLE or ANDROID smartphone, for unlocking
  • eGeeTouch® luggage lock requires no memorizing of combination codes. It uses encrypted IDs to identify each paired smartphone.
  • Superior access security authentication with hundreds of millions of user-defined IDs
  • Use eGeeTouch® App to conveniently store IDs for convenient retrieval or pairing with other smart devices
  • A TSA accepted key lock is built-in for by-pass access by TSA authorized personnel in US airports
  • Easily set using eGeeTouch® App to deny access on old IDs in the event of losing a mobile phone
  • Access history records provide traceability unavailable in conventional combination lock
  • Powered by easily replaceable 1xCR2032 batteries with 2,500 cycles or over 2 years of battery life based on 3 times locking/unlocking per day usage
  • Safety and security features for inaccessible battery compartment when padlock is at the locked status
  • USB terminal is provided for backup source from external standard-USB power
  • Color LED and buzzer sound indications for locking/unlocking status
  • Mechanical structure and size are compatible with typical conventional combination lock
  • IP43 Rating for protection against water splash


PRICE
$20.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15/16 in
Shackle Diameter1-1/3 in
Shackle Inside Height2-5/8 in
Shackle Inside Width15/16 in

Product Details

Assembly RequiredNo
Lock TypeLuggage Padlock
ColorBlack
Series3rd Generation
Accessory TypeLuggage Padlock
Shackle MaterialZinc
StyleTSA-Accepted Lock
MaterialPC, ABS, Zinc
DescriptionTSA Accepted-Travel Lock
Package Quantity1
Manufacturers Part Number5-01000-99
BrandeGeeTouch