Economical, high quality Dart cold cup lids help keep your costs low while providing your customers with absolute satisfaction. Use with plastic cups and avoid disappointing messes and spills. Top milkshakes, smoothies, slushies and root beer floats with plenty of room to fit tempting whipped cream and overflow.
Dart® Plastic Dome Lid, No-Hole, Fits 9 oz to 22 oz Hot Cups, Clear, 100/Sleeve, 10 Sleeves/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cup Lids-Hot Cup Dome |
| Capacity | 9-22 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | DNR662 |
| Fits | Fits 9-22 oz. Cups |
| Brand | Dart |