Karat® PET Plastic Cups, 10 oz. Capacity, Clear, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Karat® PET Cups are perfect for cold drinks, bubble tea shops, sodas, coffee shops, iced coffee, restaurants and more! They offer a higher degree of durability, sterilization and clarity compared to alternative materials and are recyclable plus BPA-free. Durable, high clarity and crack-resistant.
PRICE
$70.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 10 oz |
| Made in the USA | No |
| Material | PET |
| Package Quantity | 1000 |
| Description | Plastic Cups |
| Color | Clear |
| Manufacturers Part Number | C-KC10 |
| Brand | Karat |