Zing No Smoking 15 Feet Label, 7"W x 5"H, Recycled Polystyrene Adhesive, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco Policy Sign, "No Smoking Within 10 Feet (Oregon)," complies with Oregon state law and clearly communicates smoking policy.
Self-Adhesive Signs and Labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7" x 5" signs are sold 2/pack.
Self-Adhesive Signs and Labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7" x 5" signs are sold 2/pack.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 5 in |
| Size | 5 x 7 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Label |
| Sign Legend | No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows |
| Color | Black/Red/White |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 2 |
| Legend Heading | No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows |
| Manufacturers Part Number | 1873S |
| Brand | Zing |