Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :T9FB3199596

MPN #: 2878A

Zing No Smoking Sign, Within 8 Feet of Building Entrance, 10"W x 14"H, Recycled Aluminum

Product Description
Zing® Eco Policy Sign, "No Smoking Within 8 Feet of Building Entrance," clearly communicates smoking policy.
Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks and UL Validated for recycled content, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in

Product Details

Sign ShapeRectangle
TypeNo Smoking Sign
Sign LegendNo Smoking Within 8 Feet of Building Entrance
ColorBlack/Red/White
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingNo Smoking Within 8 Feet of Building Entrance
Manufacturers Part Number2878A
BrandZing