Zing No Smoking Sign, Aviso No Fumar, 10"W x 14"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
No Smoking Sign, Recycled Aluminum, 2837A, Aviso No Fumar, pre-drilled mounting holes, durable indoor and outdoor use with UV protection, UL Validated for recycled content, 14" x 10", 1/EA.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Sign |
| Sign Legend | Aviso No Fumar De Ningun Tipo |
| Color | Blue/Red/Black |
| Material | Aluminum |
| Language(s) | Spanish |
| Package Quantity | 1 |
| Legend Heading | Aviso No Fumar De Ningun Tipo |
| Manufacturers Part Number | 2837A |
| Brand | Zing |