L.H.Dottie® No Thread Coupling, 3"
Write a Review
|
Questions & Answers (0)
Product Description
No Thread Couplings are used to connect two lengths of threadless rigid or IMC conduit together. Material: Alloy Steel
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Trade Size | 3 in |
Product Details
| Type | No Thread Coupling |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | NTC300 |
| Fitting Type | Coupling |
| Brand | L.H.Dottie |