World Centric® No Tree Folded Container, 26 oz. Cap., 5-3/16"L x 4-3/16"W, Natural, 450/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from alternative fibers like sugarcane bagasse and bamboo, which are rapidly renewable. No trees are used to make NoTree containers. Bio-lining made from plants to create a moisture barrier. Sturdy and attractive way to package hot or cold food for grab and go, takeout or leftovers. Certified compostable in a commercial composting facility, which may not exist in your area.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 in |
| Width | 4-3/16 in |
| Height | 2-1/2 in |
| Size | 26 oz. |
| Dimensions | 5-3/16"L x 4-3/16"W x 2-1/2"H in |
Product Details
| Type | Food Container Box |
| Color | Tan |
| Capacity | 26 oz |
| Made in the USA | No |
| Material | Sugarcane |
| Number of Compartments | 1 |
| Package Quantity | 450 |
| Manufacturers Part Number | TO-NT-1 |
| Microwavable | Yes |
| Shape | Rectangle |
| Brand | World Centric |