NMC Non Detectable Warning Tape, Caution Buried Electric Line Below, 1000'L x 3"W, Red
Write a Review
|
Questions & Answers (0)
Product Description
Non-Detectable Warning Tape - Caution Buried Electric Line Below
This 3"W x 1000'L Non-Detectable Warning Tape is made of 100% virgin polyethylene for long lasting durability. Red color coded according to American Public Works Association standards. Subsurface graphics are permanently protected from soil acids and alkalis. Withstands temperatures from -94°F to 200°F.
This 3"W x 1000'L Non-Detectable Warning Tape is made of 100% virgin polyethylene for long lasting durability. Red color coded according to American Public Works Association standards. Subsurface graphics are permanently protected from soil acids and alkalis. Withstands temperatures from -94°F to 200°F.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Thickness | 4 mil |
Product Details
| Type | Non Detectable Warning Tape |
| Color | Red |
| Pattern | Message |
| Message | Caution Buried Electric Line Below |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Non-Detectable Underground Warning Tape |
| Manufacturers Part Number | ND3 RE |
| Reflective Type | Non Reflective |
| Brand | Accuform |