Brady® 91601 Underground Tape, Caution Buried Electric Line, 2"W x 1000'L, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
Brady® 91601 Underground Tape, Caution Buried Electric Line, 2"W x 1000' L, Black/Red
B-721 Identoline® Underground Warning Tapes warn excavation crews of the existence of buried pipes and cables before damage can occur. Tape is easily identified by printed legend on APWA color-coded background. Made of tough B-721 metal detectable polyester material with subsurface graphics to seal the legend from acids, alkalis and other soil substances. Easy manual or automatic installation, 4"to 6"below the surface is recommended for maximum detectability. Tensile strength of 25 lb/in.
B-721 Identoline® Underground Warning Tapes warn excavation crews of the existence of buried pipes and cables before damage can occur. Tape is easily identified by printed legend on APWA color-coded background. Made of tough B-721 metal detectable polyester material with subsurface graphics to seal the legend from acids, alkalis and other soil substances. Easy manual or automatic installation, 4"to 6"below the surface is recommended for maximum detectability. Tensile strength of 25 lb/in.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 2 in |
| Weight | 4 lbs |
| Thickness | 5 mil |
Product Details
| Type | Detectable Warning Tape |
| Color | Red/Black |
| Pattern | Message |
| Message | Caution Buried Electric Line Below |
| Material | Aluminum |
| Description | Detectable Underground Warning Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | 91601 |
| Reflective Type | Non Reflective |
| Brand | Brady |