Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1147823

MPN #: 166265-100

Quick Cable 166265-100 Non-Insulated Solderless Flag Terminal, 16-14 Gauge, 100 Pcs

Product Description
Features:
  • Standard Battery Cable
  • PVC Insulation resists abrasion, fuel, oil, acid and salt
  • Insulation is flame retardant
  • Meets or exceeds SAU J1127, SGT type 22°F (10°C), 8 Gauge Exceeds J1128
  • Rated 60V
  • Meets AWG specifications
  • Copper conductor for maximum conductivity
PRICE
$18.00

Min. purchase quantity is 11
11
11
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge16-14 ga

Product Details

TypeNon-Insulated
MaterialTin Plated Annealed Copper
Package Quantity100 PCS/Bag
DescriptionSolderless Flag Terminal
Manufacturers Part Number166265-100
BrandQuick Cable