- Write and wipe repeatedly without damaging the underlying content or board
- Reduces the need for printing multiple copies or using disposable sheets
- Shields printed materials (e.g., templates, charts) from dirt, wear, and tear
- Allows overlaying on different surfaces (desks, walls, clipboards, boards)
- Ideal for daily updates on schedules, KPIs, and task checklists
- Minimizes paper waste through reuse
- Quick changes to plans, notes, or metrics-no need to reprint anything
- Keeps workspaces neat by consolidating dynamic info into one visible surface
- Enables fast updates during team meetings, shift handovers, or audits
- Useful in various settings-manufacturing, healthcare, offices, classrooms
Visual Workplace Non-Magnetic Dry Erase Overlay KPI Pyramids, 72"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$365.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 48 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Type | Dry Erase Overlay |
| Board Type | Key Performance Indicator |
| Color | White/Black |
| Style | KPI Pyramids |
| Mobile or Stationary | Stationary |
| Made in the USA | Yes |
| Material | Acrylic |
| Description | Non-Magnetic Dry Erase KPI Pyramids Board |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-1914-4872-120 |
| Magnetic | No |
| Brand | Visual Workplace |