Model # :WBB478116
MPN #: NW166126
Non-Woven Polypropylene Bags w/ Sun Logo 16"W x 6"D x 12"L, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Non-Woven Polypropylene bags are designed to be a reusable alternative to paper and cloth bags. Because of the material strength and insert-reinforced base, Non-Woven bags can hold twice as much as conventional carry-out bags, and thanks to their flexibility, they can be easily folded and stored. For safety, these bags are machine washable, and at the end of their life, the material is 100% recyclable polypropylene. Bags open along width.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 16 in |
| Bottom Gusset | 16 in |
| Side Gusset | 6 in |
| Gauge | 80 GSM mil |
Product Details
| Material | NWPP |
| Package Quantity | 100 |
| Description | Non-Woven Polypropylene Bags w/ Sun Logo |
| Stated Cube | 1.96 |