Universal® Nonskid Paper Clips, Wire, No. 1, Silver, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Economical clips keep papers in place without sliding or tearing. Choice of nonskid or smooth finish. Clip/Clamp Type: Paper Clips; Color(s): Silver; Material(s): Wire.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.60
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Supply Type | Basic Supplies |
| Style | Paper Clip |
| Material | Steel Wire |
| Package Quantity | 1000/Pack |
| Description | No. 1 Nonskid Paper Clips |
| Color | Silver |
| Manufacturers Part Number | UNV72230 |
| Brand | Universal |