Officemate® Giant Non-Skid Paper Clips, Silver, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Nonskid paper clips are made from the highest quality steel and offer a bright, corrosion-resistant finish. Nonskid style features a serrated wire for greater holding strength.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Paper Clip |
| Type | Paper Clips |
| Material | Steel Wire |
| Package Quantity | 100/Box |
| Description | Giant Non-Skid Paper Clip |
| Color | Silver |
| Manufacturers Part Number | OIC99915 |
| Brand | Officemate |