LabelMaster®L390 Nonspillable Battery Label 4.5" x 1.00", Paper, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Use this 4" x 1" paper label when shipping packages of nonspillable batteries. The Nonspillable Battery Label is printed in red on heavyweight paper stock that have outstanding chemical and abrasion resistance. Featuring strong adhesion to corrugated boxes, DOT Battery Markings help to keep you in regulatory compliance.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 1 in |
Product Details
| Type | Primary Lithium Batteries Markings |
| Material | Paper |
| Package Quantity | 500 |
| Description | Nonspillable Battery Label |
| Color | Red |
| Manufacturers Part Number | L390 |
| Brand | LabelMaster |