LabelMaster®H-L97R NFPA®Standard Label, 2" x 2", Paper, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Labelmaster's National Fire Protection Association (NFPA®) Standard Labels are designed for easy identification of chemical hazards by firefighters and emergency responders who are concerned with burning, spilled or exploding materials. These safety labels meet the NFPA 704 standard and are printed with numerical ratings for health hazards, fire hazards, instability and specific hazards associated with a chemical under emergency fire or spill conditions. These 2 x 2-in. labels are printed on pressure-sensitive, high-gloss paper and are sold in rolls of 500.
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
Product Details
| Type | NFPA Standard Labels |
| Material | Paper |
| Package Quantity | 500 |
| Description | NFPA Diamond Standard Label-500 |
| Color | Multi-Colored |
| Manufacturers Part Number | H-L97R |
| Brand | LabelMaster |