Nord-Lock 1069 Wedge Locking Washer - 316 Stainless Steel - M3 (#5) - Pkg of 200
Write a Review
|
Questions & Answers (0)
Product Description
Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, Nord-Lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.
PRICE
$555.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Dimension | 0.126" |
| Size | M3 |
| Fits Bolt Sizes | M3 |
| Inner Diameter | 0.13" |
| Min Outside Dimension | 0.272" |
| Thickness | 0.09" |
| Diameter | 0.28" |
| Unit of Measurement | Metric |
| Thickness tolerance | +/-0.01" |
| Max Inside Dimension | 0.134" |
| Max Outside Dimension | 0.288" |
Product Details
| Color | Silver |
| For Use With | High Vibration, Dynamic Loads, Critical Bolted Joints,General Steel Applications |
| Country of Origin | Import |
| Finish | 316 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 200 |
| Manufacturers Part Number | 1069 |
| Grade | 316 Stainless Steel |
| Brand | Nord-Lock |