Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nord-Lock

Model # :WBB2114082

MPN #: 1307

Nord-Lock 1307 Wedge Locking Washer - Carbon Steel - Delta Protekt® Coated - M20 - Pkg of 100

Product Description
Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, Nord-Lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.

PRICE
$375.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Dimension0.832"
SizeM20
Fits Bolt SizesM20
Inner Diameter0.84"
Min Outside Dimension1.202"
Thickness0.13"
Diameter1.21"
Unit of MeasurementMetric
Thickness tolerance+/-0.01"
Max Inside Dimension0.848"
Max Outside Dimension1.218"

Product Details

ColorGray
For Use WithGeneral Steel Applications, High Vibration Dynamic Loads, Critical Bolted Joints
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
Manufacturers Part Number1307
GradeCarbon Steel - Through Hardened
BrandNord-Lock