Nord Lock Wedge Locking Washer - Carbon Steel - Zinc Coated - 1/2" - Large O.D. - Pkg of 8
Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, Nord-Lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.
Nord-Lock 1533 Wedge Locking Washer - Carbon Steel - Zinc Coated - 1/2" - Large O.D. - Pkg of 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Dimension | 0.522" |
| Size | 1/2" |
| Fits Bolt Sizes | 1/2" |
| Inner Diameter | 0.53" |
| Min Outside Dimension | 0.992" |
| Thickness | 0.13" |
| Diameter | 1.00" |
| Unit of Measurement | Inch (Imperial) |
| Thickness tolerance | +/-0.01" |
| Max Inside Dimension | 0.534" |
| Max Outside Dimension | 1.008" |
Product Details
| Color | Gray |
| For Use With | High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 8 |
| Manufacturers Part Number | 1533 |
| Grade | Carbon Steel - Through Hardened |
| Brand | Nord-Lock |