
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $37.95
Clearance Price: $7.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Norton 66252837191 Gemini Bench and Pedestal Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide
The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Sharp, green silicon carbide general purpose applications on carbide tooling and nonferrous materials -Fine grit for fine shaping and sharpening.
Applications are: Offhand Grinding
The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Sharp, green silicon carbide general purpose applications on carbide tooling and nonferrous materials -Fine grit for fine shaping and sharpening.
Applications are: Offhand Grinding
Weights & Dimensions
- Center Hole Diameter 1 in
- Diameter 6 in
- Thickness .75 in
Product Details
- Tool Compatibility Bench Grinders
- FOD 0204631
- Converted Form Bench and Pedestal Wheel
- Abrasive Material Silicon Carbide
- For Use With Offhand Grinding
- UPC 662528371910
- Grade Medium
- Grit 80
- Brand Norton
- Series Gemini
- Manufacturers Part Number 66252837191
- Max RPM 4140 rpm
- Wheel Type Type 1
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

Norton 66252837191 Gemini Bench and Pedestal Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide
$7.0
- Product Information
- Customer Review
- Product Q&A
- Accessories