Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202407

MPN #: 66252842025

Norton 66252842025 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 5/8 - 11" 24 Grit Alum. Ox. T27 - Pkg Qty 10

Product Description
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Premium A/O -Excellent blend of performance and price -For cut-off fast cut & minimum material loss applications.

Applications are: Right angle grinding

PRICE
$83.00  Sold in packages of 10 / $8.30 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Center Hole Diameter5/8-11 in
Thickness.045 in
Diameter4-1/2 in

Product Details

Max RPM13580 rpm
SeriesGemini
Converted FormRight Angle Cut-Off Wheel
For Use WithRight Angle Grinding
Wheel TypeType 27
Grit24
Tool CompatibilityRight Angle Grinders
Manufacturers Part Number66252842025
GradeExtra Coarse
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr