Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2202442

MPN #: 66253044454

Norton 66253044454 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 24 Grit Aluminum Oxide

|
Questions & Answers (0)
PRICE
$41.95
Free Shipping Usually ships in 5 to 8 days
The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Quality, gray aluminum oxide for general purpose applications on steel -Very coarse grit for heavy stock removal.

Applications are: Offhand Grinding

3
3
Min. purchase quantity is 3