Norton 66253263360 Gemini Bench and Pedestal Wheel 12" x 2" x 1-1/4" 80 Grit Silicon Carbide
Write a Review
|
Questions & Answers (0)
Product Description
The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Sharp, green silicon carbide general purpose applications on carbide tooling and nonferrous materials -Fine grit for fine shaping and sharpening.
Applications are: Offhand Grinding
Applications are: Offhand Grinding
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1-1/4 in |
| Thickness | 2 in |
| Diameter | 12 in |
Product Details
| Max RPM | 2070 rpm |
| Series | Gemini |
| Converted Form | Bench and Pedestal Wheel |
| For Use With | Offhand Grinding |
| Wheel Type | Type 1 |
| Grit | 80 |
| Tool Compatibility | Bench Grinders |
| Manufacturers Part Number | 66253263360 |
| Grade | Medium |
| Abrasive Material | Silicon Carbide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |