Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202427

MPN #: 66261126288

Norton 66261126288 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P80 Grit

Product Description
Norton 66261126288 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P80 Grit

Features:

  • General purpose metalworking application
  • Superior conformability
  • Exceptional grain adhesion for longer life


Applications are: hand sanding

PRICE
$73.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width1-1/2 in
Backing WeightJ

Product Details

Coat TypeClosed
ColorBrown
SeriesMetalite
Converted FormCloth Roll
For Use WithHand Sanding
GritP80
Backing MaterialLight Cotton
Manufacturers Part Number66261126288
GradeMedium
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr