Norton 66261131618 Paper Sheet 9" x 11" P1500 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Paper sheets and rolls are engineered for optimum performance when sanding metal, wood, composites and painted surfaces. The sheets are packed in protective packaging to eliminate waste and permit easy, neat storage. Premium A/O abrasive for consistent finish, exceptional performance on all surfaces. Non-pigmented, Best resistance to clogging and loading.
Applications are: Light-duty metal sanding, primer sanding, defect removal from painted surfaces, filler sanding, sanding and finishing of composites and fiberglass, bare wood sanding, sanding between sealer coats
Applications are: Light-duty metal sanding, primer sanding, defect removal from painted surfaces, filler sanding, sanding and finishing of composites and fiberglass, bare wood sanding, sanding between sealer coats
PRICE
$180.00 Sold in packages of 100 / $1.80 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Backing Weight | B |
Product Details
| Coat Type | Open |
| Color | Brown |
| Converted Form | Paper Sheet |
| For Use With | Light-Duty Metal Sanding, Primer Sanding, Filler Sanding, Bare Wood Sanding |
| Grit | P1500 |
| Backing Material | Anti Loading Paper |
| Tool Compatibility | Manual and Electric Sanders |
| Manufacturers Part Number | 66261131618 |
| Grade | Ultra Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |