3M Hookit Gold Sheet Roll 4-1/2'' x 8.7 Yds., 36E Grit Aluminum Oxide, 3/Case
Write a Review
|
Questions & Answers (0)
Product Description
3M Hookit Blue Abrasive Sheet Roll 521U is a paper-backed abrasive sheet roll with excellent performance and cut. It is available in a range of grades. The convenient sheet roll format can be sized as required.
Use the 3M Hookit Blue Abrasive Sheet Roll 521U for sanding on collision repair substrates like paint, primer, metal and composites. It is a fast-cutting paper-backed sheet roll with durable and withstands wear, pressure and damage E-weight paper backing for excellent cut and long lasting performance. The Hookit system features hook-and-loop attachment for easy, reusable application.
Use the 3M Hookit Blue Abrasive Sheet Roll 521U for sanding on collision repair substrates like paint, primer, metal and composites. It is a fast-cutting paper-backed sheet roll with durable and withstands wear, pressure and damage E-weight paper backing for excellent cut and long lasting performance. The Hookit system features hook-and-loop attachment for easy, reusable application.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 313-3/16 in |
| Width | 4-1/2 in |
| Backing Weight | E Weight |
Product Details
| Coat Type | Open Coat |
| Color | Blue |
| Series | 521U-37453 |
| Grit | 36 |
| Backing Material | Paper |
| Tool Compatibility | Orbital Sanders, Sanding Blocks, Hand Sanding |
| Manufacturers Part Number | 7100379138 |
| Product Type | Sheet Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |