Add to list
Share
Print


Model #: WBB2202227
MPN #: 66261138590
Norton 66261138590 Neon Fiber Disc 7" x 7/8" Zirconia Alumina 80 Grit - Pkg Qty 25
|
Questions & Answers (0)
PRICE
$77.75 Sold in packages of 25 / $3.11ea
Free Shipping Usually ships in 5 to 8 days
Grit
Abrasive Material
Norton 66261138590 Neon Fiber Disc 7" x 7/8" Zirconia Alumina 80 Grit
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Blended ceramic alumina and zirconia alumina. Fast, aggressive cutting on stainless and low carbon steels. Extended life. Reduced heat and loading.
Applications are: Right angle grinding
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Blended ceramic alumina and zirconia alumina. Fast, aggressive cutting on stainless and low carbon steels. Extended life. Reduced heat and loading.
Applications are: Right angle grinding
2
2
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.