Norton 66623399059 Neon Fiberglass HD Flat Flap Disc T27 4-1/2" x 5/8 - 11" P40 Grit Zirconia Alum. - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Flap discs are versatile grinding and finishing tools, consisting of three main components: a backing plate, adhesive, and abrasive cloth flaps. The rectangular flaps are overlapped and glued to the backing plate. Flap discs are designed for right angle grinder applications ranging from heavy stock removal to surface blending. Zirconia alumina and A/O flaps. Used at a 0-15° angle for blending and smooth finishing. Backing plate is easily trimmable. Polyester/cotton backing.
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$120.00 Sold in packages of 10 / $12.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Backing Weight | Y |
| Center Hole Diameter | 5/8-11 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Type | T27 |
| Coat Type | Closed |
| Color | Black |
| Series | Neon |
| Disc Type | Flap Disc |
| For Use With | Right Angle Grinding |
| Grit | P40 |
| Backing Material | Polyester |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 66623399059 |
| Grade | Coarse |
| Abrasive Material | Zirconia Alumina |
| Brand | Norton |
Warranty
| Warranty | 1 yr |