Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Norton

Model # :WBB2202779

MPN #: 66254400261

Norton 66254400261 Blaze Plastic Flat Flap Disc T27 4-1/2" x 5/8 - 11" 120 Grit Seeded Gel Ceramic - Pkg Qty 10

Product Description
Flap discs are versatile grinding and finishing tools, consisting of three main components: a backing plate, adhesive, and abrasive cloth flaps. The rectangular flaps are overlapped and glued to the backing plate. Flap discs are designed for right angle grinder applications ranging from heavy stock removal to surface blending. 2X-5X performance over zirc on SS and exotic materials. Used at a 0-15° angle for blending/finishing -Y-wt. polyester flaps improve life/performance.

Applications are: Right angle grinding

PRICE
$180.00  Sold in packages of 10 / $18.00 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Backing WeightY
Center Hole Diameter5/8-11 in
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
TypeT27
Coat TypeClosed
ColorOrange
SeriesBlaze
Disc TypeFlap Disc
For Use WithRight Angle Grinding
Grit120
Backing MaterialPolyester
Tool CompatibilityRight Angle Grinders
Manufacturers Part Number66254400261
GradeFine
Abrasive MaterialSeeded Gel Ceramic
BrandNorton

Warranty

Warranty1 yr